Shop All Coin & Button Batteries
Exell Battery
5pk Exell 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016
Mfr # EB-CR2016
Zoro # G703666807
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR2016
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.78
- Height 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-CR2016
- Zoro # G703666807
- UPC # 819891018502
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2016 |
Diameter | 0.78 |
Height | 0.09 |
Length | 0.09 |
Width | 0.78 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Color Code | Silver |
Capacity - Batteries | 80 |
Weight | 0.03 |
Description
Coin Cell Battery CR2016 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery, and motherboard clock backup for examples), toys, accutron, communication equipment, PDA mem-backup, toll pass, medical devices, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR2016 Lithium Coin Cell Battery Specifications
Voltage: 3V
Capacity: 80mAh
Height: 0.125in (3.17mm)
Diameter: 0.78in (20.0mm)
Chemistry: Lithium
5pcs per card
Exell EB-CR2016 Lithium Coin Cell Battery also known as:DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V
Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.
Need more than one 5pk of EB-CR2032 Batteries?
Exell EB-CR2016 Lithium Coin Cell Battery Specifications
Voltage: 3V
Capacity: 80mAh
Height: 0.125in (3.17mm)
Diameter: 0.78in (20.0mm)
Chemistry: Lithium
5pcs per card
Exell EB-CR2016 Lithium Coin Cell Battery also known as:DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V
Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.
Need more than one 5pk of EB-CR2032 Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sportdog Sac00-13794 (SAC00-13794 SPORTDOG)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Kymco 500 Xciting 500i 2009-2014 (YTX14-BSGEL215)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- EXELL BATTERY AA 1.2V 1000mAh Button Top Rechargeable Battery for LED Lights, Hobby, Alarms (EBC-308)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR43W 386 (EB-SR43)
- EXELL BATTERY 81pc Essential Batteries Kit L1154 L1131 CR1616 CR2032 SR927 & Watch Opener (EB-KIT-125)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- EXELL BATTERY S76PX 1.55V Silver Oxide Battery 303 357 SR44 V357 GS13 (S76PX)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM10)
- Exell Battery Coin & Button Batteries