5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23
Mfr # EB-A23
Zoro # G903666652
Key Features
- Length 0.99
- Capacity - Batteries 18
- Voltage - Batteries 12
- Width 0.51
- Battery Chemistry Alkaline
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-A23
- Zoro # G903666652
- UPC # 819891018618
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 0.99 |
Width | 0.51 |
Battery Size | 23A |
Height | 0.99 |
Diameter | 0.51 |
Details
Capacity - Batteries | 18 |
Voltage - Batteries | 12 |
Battery Chemistry | Alkaline |
Voltage | 12 |
Terminal Type - Batteries | Button Top |
Weight | 0.13 |
Description
12V EB-A23 Alkaline Battery is a popular battery commonly used in car alarms, burglar alarm remote controls, and electronic door locks. The A23 is best suited when you need reliable, long lasting life from your everyday devices like Car Alarms, Ceiling Fan Remotes, Key Fobs, Burglar Alarm Remote Controls, Cigarette Lighters, Electronic Door Locks, and Garage Door Openers.
Exell 12V Alkaline Battery EB-A23 also fits the following dog collar devices: IUT-300-Ultra Smart-One dog, IUT-302-Ultra Smart-Two Dog, BT-502A, SD-100A, and IUC-5100 Contain and Train Transmitter (Underground Fence System).
12V EB-A23 Alkaline Battery Specifications:
Voltage: 12V
Chemistry: Alkaline
Length: 1.14in (28.9 mm)
Diameter: 0.41in (10.3 mm)
Country of Manufacture: China
12V EB-A23 Alkaline Battery is Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
Need more than one 5pk of EB-A23 Batteries?
- •Alkaline batteries with a voltage of 12 volts
- •Length measures 0.99 inches and diameter is 0.51 inches
- •Can replace Chamberlain 750, 753, 756, Craftsmen 139.53962SRT, A23BP2 AE23, Genie Garage Door ACSCTG A23F, Gp Super Alkaline 23279, 750, Hampton Bay Fan 120066, Liftmaster 64 LM, Sears 139.53400 139.53413 139.53515, Superswitch 23A12V and Zigview Seculine Twin 1 R3-UT
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- ILC Replacement for B&B Hr9-6 Battery (HR9-6 BATTERY B&B)
- PC ENCLOSURES 32 Stainless Steel LCD Guardian- Fits up to 32" TV Screen (32 Stainless LCD Guardian)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 990XCP98000 COMP-221 (EBPLC-221)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-24)
- Exell Battery Disposable Specialty Batteries