Shop All Coin & Button Batteries
Exell Battery
5pack Exell 3V Lithium Coin Cell Battery Replaces DL2430
Mfr # EB-CR2430
Zoro # G803666783
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR2430
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.96
- Width 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-CR2430
- Zoro # G803666783
- UPC # 819891018465
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2430 |
Diameter | 0.96 |
Width | 0.96 |
Height | 0.12 |
Length | 0.12 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Capacity - Batteries | 270 |
Terminal Type - Batteries | Flat Top |
Voltage | 3 |
Weight | 0.01 |
Description
5pack Exell EB-CR2430 3V Lithium Coin Cell Battery Replaces DL2430
The Exell EB-CR2430 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR2430 3V Lithium Coin Cell Batteries?
The Exell EB-CR2430 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR2430 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 270mAh
Chemistry: Lithium
Diameter: 0.96" (24.5mm)
Height: 0.12" (3mm)
Weight: 0.16oz (4.5g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2430 3V Lithium Coin Cell Battery is also known as: DL2430, BR2430, KL2430, L2430, ECR2430, 5011LC, L20, KCR2430, E-CR2430, KECR2430, LF1/2W
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR2430 3V Lithium Coin Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Gel Mouse Pads9"X10"Blue (CCS45162)
- 3M Adjustable Keyboard Platform (KP100LE)
- ILC Replacement for Electrolux Ergorapido El1014a Vacuum 2100mah Flat TOP Cell Battery (ERGORAPIDO EL1014A VACUUM 2100MAH FLAT TOP CELL B)
- 3M Adjustable Monitor Stand, Holds 40 Lb., Black/Silver (MS80B)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR521SW 379 (EB-SR521)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- EXELL BATTERY 26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR2016 & Watch Opener (EB-KIT-120)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- EXELL BATTERY C Size 1.2V 3000mAh NiCD Button Top Rechargeable Battery (EBC-335)
- EXELL BATTERY 51pc Essential Batteries Kit L626 L621 L1142 L754 L521 & Watch Opener (EB-KIT-117)
- Exell Battery Coin & Button Batteries