Shop All Coin & Button Batteries
Exell Battery
5pack Exell 3V Lithium Coin Cell Battery Replaces DL2330
Mfr # EB-CR2330
Zoro # G403666824
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR2330
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.91
- Width 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-CR2330
- Zoro # G403666824
- UPC # 819891018472
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2330 |
Diameter | 0.91 |
Width | 0.91 |
Height | 0.12 |
Length | 0.12 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color Code | Silver |
Voltage | 3 |
Capacity - Batteries | 265 |
Terminal Type - Batteries | Flat Top |
Weight | 0.01 |
Description
5pack Exell EB-CR2330 3V Lithium Coin Cell Battery Replaces DL2330
The Exell EB-CR2330 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR2330 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 265mAh
Chemistry: Lithium
Diameter: 0.91" (23mm)
Height: 0.12" (3mm)
Weight: 0.13oz (3.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2330 3V Lithium Coin Cell Battery is also known as: CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR2330 3V Lithium Coin Cell Batteries?
The Exell EB-CR2330 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR2330 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 265mAh
Chemistry: Lithium
Diameter: 0.91" (23mm)
Height: 0.12" (3mm)
Weight: 0.13oz (3.8g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2330 3V Lithium Coin Cell Battery is also known as: CR2330, ECR2330, CR-2330, DL2330, DL 2330, DL-2330
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR2330 3V Lithium Coin Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- BRADY BLACK BADGE HOLDER (95075)
- MOUNT-IT Laptop Desk Stand Up to 15" Notebooks (MI-7271)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- EXELL BATTERY 1.2V 5000mAh NiMH C Size Rechargeable Button Top Battery (EBC-542)
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48 (EB-L754)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- EXELL BATTERY 26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR927 & Watch Opener (EB-KIT-119)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- Exell Battery Coin & Button Batteries