Shop All Coin & Button Batteries
Exell Battery
5pack Exell 3V Lithium Coin Cell Battery Replaces DL1632
Mfr # EB-CR1632
Zoro # G203666703
Sold in multiples of 3 for $18.57
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR1632
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.63
- Color Code Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exell Battery
- MFR # EB-CR1632
- Zoro # G203666703
- UPC # 819891018519
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR1632 |
Diameter | 0.63 |
Width | 0.63 |
Height | 0.13 |
Length | 0.13 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color Code | Silver |
Terminal Type - Batteries | Flat Top |
Capacity - Batteries | 120 |
Voltage | 3 |
Weight | 0.01 |
Description
5pack Exell EB-CR1632 3V Lithium Coin Cell Battery Replaces DL1632
The Exell EB-CR1632 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1632 3V Lithium Coin Cell Batteries?
The Exell EB-CR1632 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1632 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 120mAh
Chemistry: Lithium
Diameter: 0.63" (16mm)
Height: 0.13" (3.2mm)
Weight: 0.07oz (2.0g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1632 3V Lithium Coin Cell Battery is also known as: DL1632, BR1632, KL1632, L1632, ECR1632, KCR1632, E-CR1632, KECR1632
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1632 3V Lithium Coin Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 BD)
- SKIL Battery40V 2.5Ah (BY8705-00)
- CETIS Standard Desk Phone, Black (2510D MW (BK))
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- EXELL BATTERY 101pc Essential Batteries Kit L1154 L626 & Watch Opener (EB-KIT-144)
- EXELL BATTERY 10p Exell Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391 (EB-L1121)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- EXELL BATTERY 51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (EB-KIT-128)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG7 LR926 399 (EB-L926)
- MAXELL Silver Oxide Watch Battery SR1120W High Drain Replaces 391, PK 5 (SR1120W)
- Exell Battery Coin & Button Batteries