Shop All Coin & Button Batteries
Exell Battery
5pack Exell 3V Lithium Coin Cell Battery Replaces DL1025
Mfr # EB-CR1025
Zoro # G903666713
product price: $4.75
/ea
Sold in multiples of 3 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR1025
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.39
- Width 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-CR1025
- Zoro # G903666713
- UPC # 819891018595
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR1025 |
Diameter | 0.39 |
Width | 0.39 |
Length | 0.39 |
Height | 0.1 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Capacity - Batteries | 30 |
Color Code | Silver |
Voltage | 3 |
Terminal Type - Batteries | Flat Top |
Weight | 0.01 |
Description
5pack Exell EB-CR1025 3V Lithium Coin Cell Battery Replaces DL1025
The Exell EB-CR1025 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. These button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1025 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.39" (10mm)
Height: 0.10" (2.5mm)
Weight: 0.02oz (0.57g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1025 3V Lithium Coin Cell Battery is also known as: CR1025, DL1025, BR1025, KL1025, L1025, ECR1025, KCR1025, E-CR1025, KECR1025, 5033LC
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1025 3V Lithium Coin Cell Batteries?
The Exell EB-CR1025 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. These button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR1025 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 30mAh
Chemistry: Lithium
Diameter: 0.39" (10mm)
Height: 0.10" (2.5mm)
Weight: 0.02oz (0.57g)
Terminal Type: Watch/Button Cell
The Exell EB-CR1025 3V Lithium Coin Cell Battery is also known as: CR1025, DL1025, BR1025, KL1025, L1025, ECR1025, KCR1025, E-CR1025, KECR1025, 5033LC
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR1025 3V Lithium Coin Cell Batteries?
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG6 LR920 370 (EB-L921)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- EXELL BATTERY 43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener (EB-KIT-113)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- POWER XP BatteryPack, 6 Cell, 9 V, VingCard (DL-30)
- Exell Battery Coin & Button Batteries