51pc Essential Batteries Kit L626 L921 L1154 L754 L1131 & Watch Opener
Mfr # EB-KIT-118
Zoro # G406372401
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Length 0.99
- Width 0.51
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-118
- Zoro # G406372401
- UPC # 816481025131
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Width | 0.51 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Color Code | Assorted Colors |
Battery Capacity | Varies |
Description
Exell Battery Essentials Kit Includes 1.5V Alkaline L626 L921 L1154 L754 L1131 Watch Cell Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 10-PACK EB-L754
(1) 10-PACK EB-L1131
(1) 10-PACK EB-L1154
(1) 10-PACK EB-L626
(1) 10-PACK EB-L921
(1) HN7 Professional Watch Case Opener Knife
EB-L754 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L754 Alkaline Watch Cell Battery Also Known As: 10 L 123/D 393, 10 L 13/D 309, 1136SO, 1137SO, 15, 193, 255, 309, 323, 393, 393A
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4
Exell EB-L921 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 26mAh
Chemistry: Alkaline
Diameter: 0.374016in (9.5mm)
Height: 0.082677in (2.1mm)
Weight: 0.001212lbs (0.55g)
Terminal Type: Watch/Button Cell
The Exell EB-L921 Alkaline 1.5V Watch Battery Is Also Known As:1171SO, 1188SO, 171 370, 280-31, 280-51, 30, 370, 371, 371BP, 371A, 371B, 371L, 537, 605, AG6, B370H, CX69 GP71 S21, D 371, D37
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grote Lighting Car Charger, Bz901-5 (BZ901-5)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 9 Pin, Male (DSC-1109)
- RITRON Earpiece, Radio (RHD-8X)
- POWER UP! USB Cable - Type C 3ft (191-050815)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR521SW 379 (EB-SR521)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR927 L1121 L736 L726 & Watch Opener (EB-KIT-130)
- EXELL BATTERY 81pc Essential Batteries Kit L1154 L1131 CR1616 CR2032 SR927 & Watch Opener (EB-KIT-125)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- Exell Battery Coin & Button Batteries