51pc Essential Batteries Kit L626 L621 L1142 L754 L521 & Watch Opener
Mfr # EB-KIT-117
Zoro # G706372415
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Battery Capacity Varies
- Length 0.99
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-117
- Zoro # G706372415
- UPC # 816481025124
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Width | 0.51 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 1.5V Alkaline L626 L621 L1142 L754 L521 Watch Cell Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 10-PACK EB-L754
(1) 10-PACK EB-L521
(1) 10-PACK EB-L1142
(1) 10-PACK EB-L626
(1) 10-PACK EB-L621
(1) HN7 Professional Watch Case Opener Knife
EB-L1142 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1142 Alkaline Watch Cell Battery Also Known As: 10 L 124/D 386, 1132SO, 1133SO, 1167A, 1176A, 186, 186-1, 226, 226/12 OTC, 260, 280-01, 280-41, 301, 301A, 386, 386 RW 44, 386A, 386BP, AG12, D, D186A, D386, G12, G12A, GP186, GP386, GP86A, GS12, H, H BATTERY, L1142, LR1142, LR43, R 301/1, R 386/6, RW 34, RW 44, RW84, S04, S07, S1142E, S1142S, SA-AB, SB-A8, SB-B8, SG12, SP301, SP386, SR 43, SR 43 SW, SR 43 W, SR1142, SR1142SW, SR1142W, SR43, SR43SW, SR43W, SR43W/SW, V12GA, V301, V386, WS 11/D 301
EB-L754 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L754 Alkaline Watch Cell Battery Also Known As: 10 L 123/D 393, 10 L 13/D 309, 1136SO, 1137SO, 15, 193, 255, 309, 323, 393, 393A, 526, 546, 7 OT, 70T, AG5, D309, D309/393, D393, F, L754, LR48, LR750, LR754, G5A
Exell EB-L521 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.5V
Chemistry: Alkaline
Diameter: 0.22in (5.8mm)
Height: 0.08in (2.15mm)
Terminal Type: Watch/Button Cell
The Exell EB-L521 Alkaline 1.5V Watch Battery Is Also Known As:1191SO, 280-59, 379, 379L, 618, D 379, D379, JA, R 379, RW 327, SB-AC/DC, SG-521S, SP379, SR 521 SW, SR521, SR521SW, SR 63, SR63, V379
Exell EB-L621 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 12mAh
Chemistry: Alkaline
Diameter: 0.267717in (6.80mm)
Height: 0.084645in (2.15mm)
Weight: 0.000595lbs (0.27g)
Terminal Type: Watch/Button Cell
The Exell EB-L621 Alkaline 1.5V Watch Battery Is Also Known As:1175SO, 164, 280-34, 362, 364, 364BP, 531, 602, AG1, D 364, D364, GP364, L621, LR60, LR620, LR621, R 364/31, RW 320, S621S, SB-AG/DG, SG1
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177, GP376, GP377, L626, LR626
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- ILC Replacement for Pantech Cdm8635 / Cdm8635us Cell Phone Battery (CDM8635 / CDM8635US CELL PHONE BATTERY PANTECH)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377 (EB-SR626)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR2025 L626 LL1131 L1154 & Watch Opener (EB-KIT-106)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG5 393 LR48 (EB-L754)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Button Top Battery Sensors Detectors (ER34615/S)
- Exell Battery Coin & Button Batteries