Shop All Specialty Rechargeable Batteries
Exell Battery
4.8V 150mAh NiMH Battery for Quick Check 150 200
Mfr # 4/V150H-C
Zoro # G611248867
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 4.8V
- Capacity - Batteries 150 mAh
- Width 1.04 in.
- Length 1 in.
- Weight 0.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 4/V150H-C
- Zoro # G611248867
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Width | 1.04 in. |
Length | 1 in. |
Details
Voltage - Batteries | 4.8V |
Capacity - Batteries | 150 mAh |
Weight | 0.06 lbs |
Description
Exell 4/V150H-C 4.8V 150mAh NiMH Battery for Quick Check 150 200 ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 4/V150H-C 4.8V 150mAh NiMH Battery Specifications: Voltage: 4.8V Amperage: 150mAh Chemistry: NiMH Terminals: CONNECTOR Height: 1in 25.4mm Diameter: 1.04in 26.5mm Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, Exell Battery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Pa Speaker Stands, Air Cushion, PR (602350)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- EXELL BATTERY Razor Battery Fits Wahl 93151 93151-001 Eclipse Clippers (EBWHL-4NEW)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- EXELL BATTERY 4.8V 700mAh NiCD Battery w/Wire Leads for Emergi-lite 850.0062 Light (EBC-2/3AX4-WIRE)
- EXELL BATTERY IMR 18500 3.7V Li-Ion (LiMN) 1100mAh 15A Rechargeable Battery WITH TABS (EBLI-18500HP11-WT_SOLAR)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- ILC Replacement for Garmin 361-00053-00 2200mah Battery (361-00053-00 2200MAH BATTERY GARMIN)
- Exell Battery Specialty Rechargeable Batteries