45pc Essential Batteries Kit 23A A28PX L1154 CR2032 CR2025 & Watch Opener
Mfr # EB-KIT-108
Zoro # G406372432
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Length 0.99
- Battery Capacity Varies
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-108
- Zoro # G406372432
- UPC # 816481025032
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Height | 0.99 |
Width | 0.51 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 3V CR2025 CR2032 Coin Cell Lithium Batteries, 12V 23A A28PX Alkaline Batteries, 1.5V Button Cell Batteries Size L1154 and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) A28PX-BP1
(2) EB-23A-BP1
(2) 5-Pack EB-CR2032
(2) 5-Pack EB-CR2025
(2) 10-Pack EB-L1154
(1) HN7 Professional Watch Case Opener Knife
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157
Exell A28PX Alkaline 6V Battery Specifications:
Voltage: 6V
Amperage: 165 mAh
Chemistry: Alkaline
Diameter: 0.51 in (13mm)
Height: .99in (25.2mm)
Weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell A28PX 6V Alkaline Battery Is Also Known As:PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012
3.0V Exell EB-CR123A-BP Lithium Battery Specifications
Voltage: 3.0V
Amperage: 1500mAh
Chemistry: Lithium
Width: 0.65in (16.5mm)
Height: 1.34in (34.0mm)
Weight: 0.05lbs
Exell EB-CR2025 Lithium Coin Cell Battery Specifications:
Output Voltage: 3V
Amperage: 150mAh
Chemistry: Lithium
Battery Size: CR2025
Height: 0.09in (2.5mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2025 Lithium Coin Cell Battery also known as:DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W
Compatibility
Compatible Part Numbers: BR2025, CR2025, DL2025, LM2025
BR2025, CR2025
BR2025, CR2025
BR2025, CR2025
UL2025, UL2025/100
CR2025
VNC2025, VNC2025/400, VNC2025/4000, VNC2025/5
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032
Compatibilit
Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35
Ultralast: UL2032, UL2032/100
Varta: VCR2032, VCR2032/BOX
Vinnic: VNC2032, VNC2032/400, VNC2032/4000
- •Kit Contains Replacements For: 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, PX28A, A544, 4LR44, K28A, V34PX, 7H34, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, DL2025, ECR2025, BR2025, 208-205, DL20256B, DL2032, EA2032, ECR2032
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT5L-BS Battery Replacement for X5L FAYTX5L GTX5L-BS Batteries (YTX5L-BS21133)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- BATTERY CLERK AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1212)
- MIGHTY MAX BATTERY 12V 9AH Battery for Radio Control Security Systems (ML9-121010176)
- EXELL BATTERY 51pc Essential Batteries Kit CR1632 CR1620 CR1616 CR2330 CR2430 & Watch Opener (EB-KIT-126)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- EXELL BATTERY 31pc Essential Batteries Kit CR1025 CR1130 CR1220 CR927 L626 & Watch Opener (EB-KIT-124)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- EXELL BATTERY 10p Exell Alkaline 1.5V Watch Battery Replaces AG8 LR1120 391 (EB-L1121)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B8ZM09)
- Exell Battery Coin & Button Batteries