Shop All Rechargeable Batteries
Exell Battery
4/5A 1.2V 1200mAh NiCD Flat Top Rechargeable Battery
Mfr # EBC-301-0
Zoro # G111248824
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 1200 mAh
- Color Yellow
- Height 1.66 in.
- Voltage 1.2V
- Width 0.66 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-301-0
- Zoro # G111248824
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.66 in. |
Width | 0.66 in. |
Details
Battery Capacity | 1200 mAh |
Color | Yellow |
Voltage | 1.2V |
Weight | 0.09 lbs |
Description
Exell 4/5A 1.2V 1200mAh NiCD Flat Top Battery Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell 4/5A 1.2V 1200mAh NiCD Flat Top Battery Specifications Voltage: 1.2V Amperage: 1200mAh Chemistry: Nickel Cadium NiCD Height: 1.66in Diameter: 0.66in Terminal Types: Flat Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Boom Microphone Wind Screen M995, (M995)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- MIGHTY MAX BATTERY 12 Volt 55Ah Rechargeable Sealed Lead Acid Battery (ML55-12)
- FUJI ENVIROMAX CR2032 Lithium Coin Cell Battery 2 Pack (230)
- EXELL BATTERY 2/V80H Flat Pack 2.4V 80mAh Memory Backup Battery for GPS-Tracker, RTC, MBU (2/V80H-Flat)
- EXELL BATTERY 1/3AA Rechargeable Battery 300mAh 1.2V Button Top for Shavers, Custom, Radios (EBC-504)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-703-012 (55615-703-012)
- Exell Battery Rechargeable Batteries