455 Alkaline 45V Battery NEDA 201, EB-455, 30F40
Mfr # 455A
Zoro # G403546447
Key Features
- Battery Size 455
- Capacity - Batteries 180
- Width 1
- Height 3.69
- Voltage - Batteries 45
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 455A
- Zoro # G403546447
- UPC # 819891010056
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | 455 |
Width | 1 |
Height | 3.69 |
Diameter | 1 |
Details
Capacity - Batteries | 180 |
Voltage - Batteries | 45 |
Battery Chemistry | Alkaline |
Voltage | 45 |
Weight | 0.55 |
Description
Exell 455 45V Alkaline Battery NEDA 201 Eveready 455 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 455 (Eveready 455 or NEDA 201) is an Alkaline replacement for the once-popular Carbon Zinc battery that was commonly used in radios and industrial applications. Being Alkaline, the 455 replacement will last longer than the original. It is widely used in Brownie meters, test meters, test equipment, and other applications.
Specifications:
Type: Alkaline
Voltage: 45V
Amperage: 550mAh
Width: 25.4 mm
Height: 93.6 mm
Terminals: Large Snaps
Also Known As: 130H, 201, 30F40, 455, 455A, A455, BA56, EB-455
- •ALSO KNOWN AS: 130H, NEDA 201, 30F40, 455, 455A, A455, BA56, EB-455, XX30
- •USED IN: Brownie meters, test meters, test equipment, and other applications.
- •NSN # 6135-00-262-6615
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Snapper Walk Mowers 21401PS (MAX3952058)
- ILC Replacement for Pelican 8063-301-000 (8063-301-000 PELICAN)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- EXELL BATTERY A24PX 3V Alkaline Battery V24PX RPX24 532 PX24 EPX24 2LR50 (A24PX)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C (S27PX)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- Exell Battery Disposable Specialty Batteries