Shop All Specialty Rechargeable Batteries
Exell Battery
4/5 SubC 1.2V 1200mAh Flat Top Rechargeable Battery for LED Lights Hobby Alarms
Mfr # EBC-325-0
Zoro # G511248783
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 1.2V
- Capacity - Batteries 1200 mAh
- Width 0.87 in.
- Color Yellow
- Weight 0.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-325-0
- Zoro # G511248783
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Width | 0.87 in. |
Length | 1.28 in. |
Details
Voltage - Batteries | 1.2V |
Capacity - Batteries | 1200 mAh |
Color | Yellow |
Weight | 0.09 lbs |
Description
Exell 4/5 SubC 1.2V 1200mAh NiCD Rechargeable Flat Top Battery Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell 4/5 SubC 1.2V 1200mAh NiCD Rechargeable Flat Top Battery Specifications Voltage: 1.2V Amperage: 1200mAh Chemistry: Nickel Cadium NiCD Height: 1.28in Diameter: 0.87in Terminal Types: Flat Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- EXELL BATTERY Razor Battery For Braun 155 2505 5415 5564 Razors (EBR-17)
- EXELL BATTERY Vacuum Battery for Shark V1950 VX3 XB1918 (EBV-V1950)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- EXELL BATTERY Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery (EBC-70)
- EXELL BATTERY Razor Battery For Wahl Razors 93148-100, 9918, 00745-301 (EBWHL-1)
- ILC Replacement for Skil 92940 (92940 SKIL)
- Exell Battery Specialty Rechargeable Batteries