43pc Essential Batteries Kit 23A L1154 L1131 L936 L626 & Watch Opener
Mfr # EB-KIT-113
Zoro # G906372420
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Height 0.99
- Color Code Assorted Colors
Product Information
- Brand Exell Battery
- MFR # EB-KIT-113
- Zoro # G906372420
- UPC # 816481025087
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Height | 0.99 |
Length | 0.99 |
Width | 0.51 |
Details
Battery Chemistry | Li-Ion |
Color Code | Assorted Colors |
Battery Capacity | Varies |
Description
Exell Battery Essentials Kit Includes 12V 23A Alkaline Batteries, 1.5V Alkaline L1131 L936 L626 L1154 Watch Cell Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(2) EB-23A-BP1
(1) 10-PACK EB-L626
(1) 10-PACK EB-L936
(1) 10-PACK EB-L1154
(1) 10-PACK EB-L1131
(1) HN7 Professional Watch Case Opener Knife
Exell EB-23A Alkaline 12V Battery Specifications:
Voltage: 12V
Amperage: 18 mAh
Chemistry: Alkaline
Diameter: 0.41 in (10.3mm)
Height: 1.14in (28.9mm)
weight: 0.025lbs (0.4oz)
Terminal Type: Button Top
The Exell EB-23A 12V Alkaline Battery Is Also Known As:1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276
EB-L1131 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1131 Alkaline Watch Cell Battery Also Known As: 10 L 122/D 389, 10 L 122/D 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390, 390A, 534, 554
Exell EB-L936 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.5V
Chemistry: Alkaline
Diameter: 0.37in (9.5mm)
Height: 0.14in (3.6mm)
Terminal Type: Watch/Button Cell
The Exell EB-L936 Alkaline 1.5V Watch Battery Is Also Known As:10 L 126/D 394, 1161SO, 280-17, 394, 394A, 625, AG9, D394, GP394, L936, LR936, R 394/27, RW 335, RW33, S33, S936S, SB-A4, SG9, SP394, SR 45, SR 936 SW, SR45, SR45H, SR936, SR936SW, V394, W33
EB-L626 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L626 Alkaline Watch Cell Battery Also Known As: 1176SO, 177, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177,
- •Kit Contains Replacements For: 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 394, 1161SO, 280-17, 394, 394A, 625, AG9, D394, GP394, L936, 280-39, 280-72, 376, 377, 377A, 377BP, 43, 565, 606
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH Battery for TRIPLITE SMX750SLT, SU2200RTXL2U - 2 Pack (ML7-12MP2368113046118)
- DINSPACE 4U 19 Rackmount Set (BRKT-19DR-4U)
- E-PLEX AA Alkaline Battery, 1 PK (5456000001)
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- EXELL BATTERY 26pc Essential Batteries Kit CR927 CR2330 CR1632 CR2032 CR2430 & Watch Opener (EB-KIT-121)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR43W 386 (EB-SR43)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR66 377 (EB-SR626)
- Exell Battery Coin & Button Batteries