41pc Alkaline Batteries Kit Includes A28PX 23A L736 L621 L936 and Watch Opener
Mfr # EB-KIT-104
Zoro # G106372411
Key Features
- Length 0.99
- Battery Chemistry Alkaline
- Color Assorted Colors
- Diameter 0.51
- Height 0.99
Product Information
- Brand Exell Battery
- MFR # EB-KIT-104
- Zoro # G106372411
- UPC # 816481024998
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 0.99 |
Diameter | 0.51 |
Height | 0.99 |
Battery Size | Varies |
Width | 0.51 |
Details
Battery Chemistry | Alkaline |
Color | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 6V A28PX Alkaline Batteries, 12V 23A Alkaline Batteries, 1.5V L736 L621 L936 Alkaline Batteries, and Watch Case Opener
Exell Battery Essentials Kit Includes:
(1) 5-Pack EB-4LR44
(1) 5-Pack EB-23A
(1) 10-Pack EB-L736
(1) 10-Pack EB-L621
(1) 10-Pack EB-L936
(1) HN7 Professional Watch Case Opener Knife
EB-4LR44 Alkaline Battery Specifications
Type: Alkaline
Voltage: 6V
Amperage: 165 mAh
Battery Size: 4LR44
Length: 0.99in (25.2mm)
Diameter: 0.51in (13mm)
Rechargeable: No
Country of Manufacture: China
EB-4LR44 Alkaline Battery A28PX Replaces: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX
Compatibility
Innotek: BAT-001, BC-50 RECEIVER, BT-50 RECEIVER, BT-50A RECEIVER, CKC-25W RECEIVER, HF-25W
Vinnic: L1325
12V EB-A23 Alkaline Battery Specifications:
Voltage: 12V
Chemistry: Alkaline
Length: 1.14in (28.9 mm)
Diameter: 0.41in (10.3 mm)
Country of Manufacture: China
12V EB-A23 Alkaline Battery is Also Known As: 1811A, 23A, 8F10R, 8LR32
Compatibility
Replacements: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23
Sears: 139.53400, 139.53413, 139.53515, 139.53606, 139.53707
Superswitch: 23A12V
Zigview Seculine Twin: 1 R3-UT
EB-L736 Watch Cell Battery SpecificationsVoltage: 1.5VChemistry: AlkalineTerminal Type: Watch/Button Cell10pcs Card
Exell EB-L736 Alkaline Watch Cell Battery Also Known As: 384, 392, 192, SR41, G3, RW87, LR1120, V3GA, GP92A
Compatibility
Energizer: 392-384TSOther: 10 L 125/D 384, 10 L 125/D 392, 1134SO, 192, 247, 247 B, 247B, 280-13, 280-18
Exell EB-L621 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.55V
Amperage: 12mAh
Chemistry: Alkaline
Diameter: 0.267717in (6.80mm)
Height: 0.084645in (2.15mm)
Weight: 0.000595lbs (0.27g)
Terminal Type: Watch/Button Cell
The Exell EB-L621 Alkaline 1.5V Watch Battery Is Also Known As:1175SO, 164, 280-34, 362, 364, 364BP, 531
Exell EB-L936 Alkaline 1.5V Watch Battery Specifications:
Voltage: 1.5V
Chemistry: Alkaline
Diameter: 0.37in (9.5mm)
Height: 0.14in (3.6mm)
Terminal Type: Watch/Button Cell
Exell EB-L936 Alkaline 1.5V Watch Battery Is Also Known As:10 L 126/D 394, 1161SO, 280-17, 394, 394A, 625, AG9
SE Professional Watch Case Opener Knife Battery Replacing ToolThis ultra-slim knife is 4-1/2" long OA, with a flat metal handle. The short, broad blade is honed to fit into the slit in a watch case and pop the back off easily. It doesn't fold into itself, but does come in a protective vinyl sleeve for storage. Very sharp.
- •Kit Contains Replacements For: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, 384, 392, 192, SR41, G3, RW87, LR1120, V3GA, 1175SO, 164, 280-34, 362, 364, 364BP, LR936, R 394/27, RW 335, RW33, S33, S936S, SB-A4
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 1080P Full HD Wifi Camera, GDV288BL (GDV288BL)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- CETIS Hospitality Feature Phone, Ash (Aegis-5-08 (AS))
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- EXELL BATTERY 6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164 (EBPLC-164)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- EXELL BATTERY ATM Machine Battery Fits Resistacap N250AAAF3WL Replaces CUSTOM-122 (EBE-122)
- ULTRALAST Battery 8.4 Volt Nickel Metal Hydride Ultralast Rechargeable 9 Volt Battery (UL9V)
- Exell Battery Disposable Specialty Batteries