3V PLC Battery for Texas Instruments 545 560 Replaces 2587678-8005
Mfr # EBPLC-66
Zoro # G203666727
Key Features
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.63
- Color Black
- Battery Size Custom
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-66
- Zoro # G203666727
- UPC # 819891017291
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.63 |
Battery Size | Custom |
Height | 1.38 |
Length | 1.38 |
Width | 0.63 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color | Black |
Voltage | 3 |
Capacity - Batteries | 1200 |
Weight | 0.2 |
Description
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed to work in Texas Instruments 500, 505, 510, 525, 530, 535, 545, 560, 565 programmable logic controllers and industrial computers
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1200mAh
Chemistry: Lithium (Li)
Height: 1.38in (35mm)
Diameter: 0.63in (16mm)
Connector: SNAP CONNECTORS
3V Lithium PLC Computer Backup Battery Replaces:2459154-0002, 2459154-0007, 2587678-8005, 2587678-8055, 500, 505, 510, 525, 530, 535, 545, 560, 565 programmable logic controllers and industrial computers.
Note: We ship EBPLC-66 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-66 Lithium PLC Battery?
- •GREAT REPLACEMENT FOR: Energy+: PLC-66 | Eternacell: B9508 | Interstate Batteries: ALIT2050 | Programmable Logic Co: 24591540002, 25876788005, 500, 510, 525, 535, 560, 565 | Texas Instruments: 2459154-0002, 2459154-0007, 2587678-8005, 2587678-8055, 500, 505, 510, 525, 530, 535, 545, 560, 565, EXTENSA 500, EXTENSA 525, EXTENSA 535, Extensa 560, Extensa 565 | : COMP-66
- •FITS THE FOLLOWING: Allen Bradley PLC-5/11, PLC-5/20, PLC-5/30, PLC-5/40, PLC-5/60 series programmable logic controllers and industrial computers
- •HIGH-QUALITY BATTERY: This lithium battery boasts an output voltage of 3V and an amperage of 2400 mAh. This battery is constructed with high-quality, durable materials that are built to last.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with snap connectors that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 (ML9-12NB6)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces B9670B C20 C120 (EBPLC-158)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- EXELL BATTERY PLC Computer Backup Battery A06B-0168-D111 B9712T (EBPLC-192)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- Exell Battery Disposable Specialty Batteries