3V Lithium PLC Computer Backup Battery Replaces 990XCP98000 COMP-221
Mfr # EBPLC-221
Zoro # G803666691
Key Features
- Terminal Type - Batteries Wire with Connector
- Height 1.34
- Voltage 3
- Capacity - Batteries 1800
- Battery Chemistry Lithium
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-221
- Zoro # G803666691
- UPC # 819891016720
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.34 |
Length | 1.34 |
Diameter | 0.68 |
Battery Size | Custom |
Width | 0.68 |
Details
Terminal Type - Batteries | Wire with Connector |
Voltage | 3 |
Capacity - Batteries | 1800 |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color | Black |
Weight | 0.2 |
Description
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed for Modicon Quantum programmable logic controllers and industrial computers. These batteries have a low self discharge rate that gives this cell a 10 year shelf life. These batteries operate at a stable voltage broad temperature range of (-40°C to +80°C).
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1800mAh
Chemistry: Lithium (Li)
Height: 1.34in (35.0mm)
Diameter: 0.68in (17.2mm)
Connector: WIRE LEAD WITH CONNECTOR
3V Lithium PLC Computer Backup Battery Replaces: Modicon 990XCP98000, Modicon 990XCP980000, Modicon CR17335SE-WR, Modicon QUANTUM PLC, DANTONA COMP-221
Note: We ship EBPLC-221 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-221 Lithium PLC Battery?
- •CROSS-REFERENCE: Before ordering this computer battery backup, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •BATTERY TYPE: This 3-volt PLC battery has a low self-discharge rate that allows it to have a shelf life of up to 10 years. This battery can also replace Modicon 990XCP98000, 990XCP980000, CR17335SE-WR, and a Modicon QUANTUM PLC.
- •HIGH-QUALITY BATTERY: This lightweight, button-top lithium battery boasts an output voltage of 3 V and an amperage of 1800 mAh. This battery is constructed with high-quality, durable materials that are built to last.
- •PLC BATTERY: Our high-quality battery is designed to be a replacement battery that can power a programmable logic controller (PLC), which is used in a wide variety of process-controls as well as industrial and logic controller applications.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC SL1100 SL2100 Replacement Handset with Cord Black (Q24-FR000000128787)
- LOGITECH M170 Wireless Mouse Blue, 910004800 (910-004800)
- ILC Replacement for Interstate Gc8hdutl 165ah Battery (GC8HDUTL 165AH BATTERY INTERSTATE)
- MONOPRICE HDMI Cable, High Speed, Black, 6 ft. L (3645)
- EXELL BATTERY S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544, (S28PX)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- EXELL BATTERY EBR40 Type R40 1.5V Battery EN6, HO40, 906AC, Ignitor (EB-R40)
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-2)
- Exell Battery Disposable Specialty Batteries