3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs
Mfr # EBPLC-7-1
Zoro # G003666767
Key Features
- Diameter 0.57
- Voltage - Batteries 3
- Length 0.98
- Voltage 3
- Terminal Type - Batteries Button Top w/ Tabs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-7-1
- Zoro # G003666767
- UPC # 819891016737
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.57 |
Length | 0.98 |
Width | 0.57 |
Battery Size | 1/2AA |
Height | 0.98 |
Details
Voltage - Batteries | 3 |
Voltage | 3 |
Terminal Type - Batteries | Button Top w/ Tabs |
Capacity - Batteries | 850 |
Battery Chemistry | Lithium |
Color | White |
Weight | 0.03 |
Description
3V Lithium PLC Computer Backup Battery is widely used in numerical control systems, personal computers and other electronics applications. This CR14250SE is a high-capacity cylindrical-type Primary Lithium Battery with a bobbin structure and laser-sealing. The CR12600SE CR2NP uses Lithium Manganese Dioxide chemistry for a high energy density and a wide operating temperature range of -40°C to + 85°C. Self discharge is low at less than 0.5% per annum at 20°C, giving an effective shelf life of 10 years.
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 850mAh
Chemistry: Lithium (Li)
Height: 0.98in (25mm)
Diameter: 0.57in (14.5mm)
Connector: BUTTON TOP
3V Lithium PLC Computer Backup Battery Replaces: DANTONA COMP-7-1, SANYO CR14250SE-T
Note: We ship EBPLC-7-1 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-7-1 Lithium PLC Battery?
- •GREAT REPLACEMENT FOR: : COMP-7-1 | Sanyo: CR14250SE-T
- •FITS THE FOLLOWING: Allen Bradley PLC-5/11, PLC-5/20, PLC-5/30, PLC-5/40, PLC-5/60 series programmable logic controllers and industrial computers
- •HIGH-QUALITY BATTERY: This lithium battery boasts an output voltage of 3V and an amperage of 2400 mAh. This battery is constructed with high-quality, durable materials that are built to last.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with Tab connectors that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- ICOM Cable, w/ Mfr. No. A120 (OPC344)
- MANHATTAN Hdmi A F To A M Angled (353502)
- EXELL BATTERY 1.5V 3600Ah Zinc Air Alkaline Battery (EBZ-153600)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- EXELL BATTERY PLC Battery for Allen Bradley 9556902 COMP-113 24C6653 B9758T (EBPLC-113)
- EXELL BATTERY 41pc Alkaline Batteries Kit Includes A28PX 23A L736 L621 L936 and Watch Opener (EB-KIT-104)
- EXELL BATTERY 3V PLC Battery for Texas Instruments 545 560 Replaces 2587678-8005 (EBPLC-66)
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 2 Pack (ULGED2AAA)
- Exell Battery Disposable Specialty Batteries