Shop All Solar Batteries
Exell Battery
3.7V 18650 Li-Ion 2600mAh Rechargeable Solar Light Battery WITH TABS
Mfr # EBLI-18650C26-WT_SOLAR
Zoro # G406372456
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.55
- Width 0.71
- Length 2.55
- Color Yellow
- Voltage 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-18650C26-WT_SOLAR
- Zoro # G406372456
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 2.55 |
Width | 0.71 |
Length | 2.55 |
Details
Color | Yellow |
Voltage | 3.7 |
Weight | 0.1 |
Description
Exell 18650C26-WT 3.7V Lithium Ion 2600mAh 35AMP Rechargeable Solar Light Battery with TABS
Exell 18650C26WT 3.7V 2600mAh Battery Specifications
Voltage: 3.7V
Amperage: 2600mAh
Battery Size: 18650
Type: Lithium Ion
Length: 2.55 (64.77mm)
Width: 0.71in (18.03mm)
Terminal Type: Flat Top with TABS
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 50 ft.Generic (15648)
- ILC Replacement For BATTERIES AND LIGHT BULBS ETLAV400 (WW-LK2A-2)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BANJO Manifold Inductor System, 2" Port, 5.25" W (MIS220AA)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- POWERSTAR PowerStar ps200-12-58 12V 200Ah SLA-AGM Solar Batteries (ps200-12-58)
- Exell Battery Solar Batteries