Shop All Solar Batteries
Exell Battery
3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery
Mfr # EBLI-18650C20_SOLAR
Zoro # G706372422
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.55
- Width 0.71
- Color Yellow
- Voltage 3.7
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-18650C20_SOLAR
- Zoro # G706372422
- UPC # 813662023306
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 2.55 |
Width | 0.71 |
Length | 2.55 |
Details
Color | Yellow |
Voltage | 3.7 |
Weight | 0.1 |
Description
Exell 18650 3.7V Li-Ion 2000mAh Rechargeable Solar Light Flat Top Battery
Exell 18650HP 3.7V 2000mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 2000mAh
Battery Size: 18650
C Rating Charge Rate: 1 ~ 3C
Type: Li-Ion
Length: 2.55 (64.77mm)
Width: 0.71in (18.03mm)
Terminal Type: Flat Top
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- KOSS Earbud On-Ear White (183715)
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- ILC Replacement for Apple Iphone 8+ Battery (IPHONE 8+ BATTERY APPLE)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- POWERSTAR PowerStar ps200-12-58 12V 200Ah SLA-AGM Solar Batteries (ps200-12-58)
- Exell Battery Solar Batteries