Shop All Solar Batteries
Exell Battery
3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery
Mfr # EBLI-18500HP11_SOLAR
Zoro # G606372393
original price:
$5.71
9% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.96
- Width 0.71
- Length 1.96
- Color Yellow
- Voltage 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-18500HP11_SOLAR
- Zoro # G606372393
- UPC # 813662023290
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 1.96 |
Width | 0.71 |
Length | 1.96 |
Details
Color | Yellow |
Voltage | 3.7 |
Weight | 0.03 |
Description
Exell 18500 3.7V Li-Ion 1100mAh 15AMP Rechargeable Solar Light Flat Top Battery
Exell IMR 18500HP11 3.7V 1100mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 1100mAh
Battery Size: 18500
Continuous Maximum Discharge Current: 10 amps
Maximum Pulse Discharge Current: 15 amps
C Rating Charge Rate: 15 ~ 20C
Chemistry Type: Li-Ion
Length: 1.96in (35.0m)
Width: 0.71in (18.0)
Terminal Type: Flat Top
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- M-D A/C WINDOW SEAL 2-1/4""X2"" (02535)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- Exell Battery Solar Batteries