3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA
Mfr # EBPLC-108AB
Zoro # G703666791
Key Features
- Voltage - Batteries 3.6
- Capacity - Batteries 17000
- Height 2.59
- Width 1.29
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-108AB
- Zoro # G703666791
- UPC # 819891012975
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.59 |
Width | 1.29 |
Length | 2.44 |
Diameter | 1.29 |
Battery Size | Custom |
Details
Voltage - Batteries | 3.6 |
Capacity - Batteries | 17000 |
Terminal Type - Batteries | Wire with Connector |
Color | White |
Battery Chemistry | Lithium |
Weight | 0.15 |
Voltage | 3.6 |
Description
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications. With a low self-discharge rate, stable voltage, and a broad temperature range (-60° to +85°C). This is a 2 cell lithium external mount battery for use in Allen Bradley 1756-L55M1x, 1756-L55M2x, 1756-L6x series programmable logic controllers and industrial computers.
3.6V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3.6V
Amperage: 19000mAh
Chemistry: Lithium (Li)
Height: 2.59in (65.7mm)
Diameter: 1.29in (32.7mm)
Connector: WIRE LEADS WITH CONNECTORS
3.6V Lithium PLC Computer Backup Battery Replaces: Allen Bradley 1756-L55M1x, 1756-L55M2x, 1756-L6x
Note: We ship EBPLC-108AB Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-108AB Lithium PLC Battery?
- •GREAT REPLACEMENT FOR: Allen Bradley: 1756-BATM, 1756-L55M12, 1756-L55M13, 1756-L55M14, 1756-L55M16, 1756-L55M1x, 1756-L55M22, 1756-L55M23, 1756-L55M24, 1756-L55M2x, 1756-L55MX, 1756-L60M03SE, 1756-L61 (Series A), 1756-L62 (Series A), 1756-L63 (Series A), 1756-L64 (Series A), 1756-L6x, 1756-L6x (Series A), 1756-L55M12 (Series A), 1756-L55M13 (Series A), 1756-L55M14 (Series A), 1756-L55M16 (Series A), 1756-L55M22 (Series A), 1756-L55M23 (Series A), 1756-L55M24 (Series A), 1756-L61 (Series A), 1756-L62 (Series A), 1756-L63 (Series A), 5561 (Series A), 5562 (Series A), 5563 (Series A), 5564 (Series A)
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range. High energy, high reliability back up power source.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Battery Charger (022-0202-COS)
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- EXELL BATTERY Vacuum Battery for Shark V1950 VX3 XB1918 (EBV-V1950)
- EXELL BATTERY 3.6V 80mAh Battery 55608303015 for alarm system, consumer device (3/V80H)
- EXELL BATTERY Emergency Lighting Battery Replacement for ITI 34-051 (EBE-47)
- EXELL BATTERY Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery (EBC-70)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- EXELL BATTERY Emergency Lighting Battery for TEIG T26000139, Sure-Lites 026-139 (EBE-105)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- Exell Battery Specialty Rechargeable Batteries