3.6V PLC Computer Backup Battery Replaces COMP-172 34C6127 BR2/3AC2P
Mfr # EBPLC-172
Zoro # G003666781
Key Features
- Voltage - Batteries 3.6
- Capacity - Batteries 1200
- Height 1.38
- Width 0.76
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-172
- Zoro # G003666781
- UPC # 819891012432
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.38 |
Width | 0.76 |
Battery Size | Custom |
Length | 1.38 |
Diameter | 0.76 |
Details
Voltage - Batteries | 3.6 |
Capacity - Batteries | 1200 |
Terminal Type - Batteries | Wire with Connector |
Color | Black |
Voltage | 3.6 |
Weight | 0.03 |
Battery Chemistry | Lithium |
Description
3.6V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery for Omron C20H, C28H, C40H, C60H, C200, C200H, C200HF, C200HK, C200HS, FIT10-CPU01 programmable logic controllers and industrial computers. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range (-40°C to +85°C). 3.6V Lithium PLC Computer Backup Battery Replaces: Cutler Hammer A06B-0168-D111, Dantona BR2/3AC2P, Dantona COMP172, Eternacell B9712T, Ge Fanuc Automation 90-20, Ge Fanuc Automation 90-20 Series, Ge Fanuc Automation 90-30, Ge Fanuc Automation 90-30 Series, Ge Fanuc Automation A06B, Ge Fanuc Automation A06B Control, ENERGY+ B9712T, Ge Fanuc Automation IC693 Series PLC, Ge Fanuc Automation IC693ACC301, Ge Fanuc Automation IC693ACC550A, Ge Fanuc Automation IC963, Ge Fanuc Automation PCM, Ge Fanuc Automation PCM Series, Newark 34C6127
- •CROSS-REFERENCE: Before ordering this computer battery backup, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •BATTERY TYPE: This 3.6-Volt PLC Battery has a low self-discharge rate that allows it to have a shelf life of up to 10 years. This battery can replace BR2/3AC2P, COMP172, GE Fanuc Automation IC693ACC301, and other battery types.
- •HIGH-QUALITY BATTERY: This lightweight, button-top lithium battery boasts an output voltage of 3.6 V and an amperage of 2100 mAh. This battery is constructed with high-quality, durable materials that are built to last.
- •PLC BATTERY: Our high-quality lithium battery is designed to be a replacement battery that can power a programmable logic controller (PLC), which is used in a wide variety of process-controls as well as industrial and logic controller applications.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Cirrus PN 21063-001 - 3 Pack (ML12-12F2MP338914053246)
- ADD-ON Addon Rj-45 To Usb Adapter Cable (4X90E51405-AO)
- ILC Replacement for Mitsubishi Mr-bat (MR-BAT MITSUBISHI)
- NOVA Nova GA-60-05 Gaming Headset LED Headphones with Noise Isolating Mic 7.1 Surround Sound for PC (GA-60-05)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- EXELL BATTERY Emergency Lighting Battery Replacement for ITI 34-051 (EBE-47)
- EXELL BATTERY Emergency Lighting Battery Fits Day-Brite CXL6VB, CTL N700AAC-F22C/C (EBE-58)
- ILC Replacement for Fritz!fon Mt-d Voip Dect Battery (MT-D VOIP DECT BATTERY FRITZ!FON)
- Exell Battery Specialty Rechargeable Batteries