3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2
Mfr # EBPLC-39-2
Zoro # G703666753
Key Features
- Voltage - Batteries 3.6
- Capacity - Batteries 110
- Height 1.96
- Width 2.02
- Terminal Type - Batteries 2 PCB Pins
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-39-2
- Zoro # G703666753
- UPC # 813662026888
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.96 |
Width | 2.02 |
Diameter | 2.02 |
Battery Size | Custom |
Length | 1.96 |
Details
Voltage - Batteries | 3.6 |
Capacity - Batteries | 110 |
Terminal Type - Batteries | 2 PCB Pins |
Weight | 0.05 |
Color | Black |
Battery Chemistry | NiCAD |
Voltage | 3.6 |
Description
Exell EBPLC-39-2 3.6V Ni-CD Battery Fits AT&T 560, Epson MX16, NCR Tower Terminal, Data Products 8050 Printer Replaces D C Battery 1046, Interstate Batteries ANIC0010, Sanyo 3N100AAS
The Exell EBPLC-39-2 3.6V Ni-CD Battery has better performance (higher capacity) and reliability (longevity & safety).
The superior performance improves batteries? running time, which is better than original brand replacement.
The superior quality results in longer battery life and better protection of the powered device.
Higher capacity batteries provide longer running times with no negative effects on devices. It's a replacement Programmable Logic Controller
(PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications.
Exell EBPLC-39-2 3.6V Ni-CD Battery Specifications:
Voltage: 3.6V
Amperage: 110mAh
Chemistry: Ni-CD
Length: 1.96in (49.8mm)
Diameter: 2.02in (51.20mm)
Weight: 0.05lbs (0.8oz)
Terminal Type: PCB Pins
- •GREAT REPLACEMENT FOR: Alpha Micro: AM1000, AM1000L, AM1200 | : COMP391, COMP392, COMP452, P01HL3N2 | Data Products: 8050, 8050 PRINTER, 8070, 8070 PLUS, 8070 PRINTER | Epson: MX16, QX10, QX16 | GE: 443131 | Interstate Batteries: ANIC0010 | Lintronics: N50SB3, NSB3 | Matrx Medical: 1010 IMAGING CAMERA, 10124 | NCR: 2261 TOWER TERMIN, TOWER TERMINAL | Power Pak: PP001027 | Powersonic: PCBM36 | R&D: 5482 | Saft: 403023003 | Sanyo: 375, 3N100AAS, 505, 515, 6322460621, ECR505, MD3030, N50SB3, NSB3 | Stark Batteries: SE6102, SE6108 | Teknika: NSB3 | Telemecanique: TSX47411 PLC CPU | Varta: P01HL3N2 | Xerox: MEMORY WRITER 620, P01HL3P5, SNCNSB3
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range. High energy, high reliability back up power source.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with pin connectors that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-703-012 (55615-703-012)
- DURACELL Specialty High-Power Lithium Battery, 245, 6V (DL245BPK)
- ZORO SELECT Battery, 123, Lithium, 3V, PK2 (5PT96)
- ULTRATECH 12V 1.3AH SLA BATTERY (IM-1213)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- EXELL BATTERY Razor Battery For Norelco 815RX/B Razors Replaces 138-10591 (EBR-15)
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- EXELL BATTERY Emergency Lighting Battery Fits Day-Brite CXL6VB, CTL N700AAC-F22C/C (EBE-58)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- EXELL BATTERY Razor Battery For Norelco Razors HP1323, HP1327, 800RX, 900RX (EBR-4)
- ILC Replacement for Laerdal Lcsu Compact Suction Unit Battery (LCSU COMPACT SUCTION UNIT BATTERY LAERDAL)
- Exell Battery Specialty Rechargeable Batteries