3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190
Mfr # EBPLC-190
Zoro # G103666667
Key Features
- Voltage - Batteries 3.6
- Capacity - Batteries 2600
- Height 1.99
- Width 0.59
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-190
- Zoro # G103666667
- UPC # 819891017277
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.99 |
Width | 0.59 |
Length | 1.99 |
Battery Size | Custom |
Diameter | 0.59 |
Details
Voltage - Batteries | 3.6 |
Capacity - Batteries | 2600 |
Terminal Type - Batteries | Wire with Connector |
Weight | 0.15 |
Battery Chemistry | Lithium |
Color | Black |
Voltage | 3.6 |
Description
3.6V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed for use in Mitsubishi F1, F2, FX , FX1, FX2, FX2C, FX2N series controllers. These batteries have a low self discharge rate that gives this cell a 10 year shelf life.
3.6V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3.6V
Amperage: 2600mAh
Chemistry: Lithium (Li)
Height: 1.99in (50.54mm)
Diameter: 0.59in (14.98mm)
Connector: WIRE LEAD WITH CONNECTOR
3.6V Lithium PLC Computer Backup Battery Replaces: Mitsubishi F1, F2, FX , FX1, FX2, FX2C, FX2N, F2-40BL, F240BL, ER6B, DANTONA COMP-190
Note: We ship EBPLC-190 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-190 Lithium PLC Battery?
- •GREAT REPLACEMENT FOR: Mitsubishi F1, F2, FX , FX1, FX2, FX2C, FX2N, F2-40BL, F240BL, ER6B, COMP-190.
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a lasting shelf life. Stable voltage broad temperature range. High energy, high reliability back up power source.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Easypack 56446 702 099 Battery (56446 702 099 BATTERY EASYPACK)
- ERGOGUYS Eg-Ergoarm Adjust Armrest W/O Mousepad (SA-500P)
- WILLIAMS SOUND Williams Sound EAR 042 Mini Dual Isolation Earbuds (WS-EAR042)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- EXELL BATTERY Razor Battery For Braun 155 2505 5415 5564 Razors (EBR-17)
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- EXELL BATTERY Rechargeable Battery 2/3AA NiCd 1.2V 450mAh with Tabs for Solar Light (EBC-2/3AA-WT)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- ILC Replacement for Olight M20 R5 Warrior Tactical LED M20-r5 2010 Flashlight, 2PK (M20 R5 WARRIOR TACTICAL LED M20-R5 2010 FLASHLIGH)
- Exell Battery Specialty Rechargeable Batteries