Shop All Specialty Rechargeable Batteries
Exell Battery
3.6V 300mAh NiMH Battery for Portable Lighting, Torchlight, Scanner
Mfr # 3/CP300H
Zoro # G611248782
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6V
- Capacity - Batteries 300 mAh
- Width 1.05 in.
- Length 1.05 in.
- Weight 0.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 3/CP300H
- Zoro # G611248782
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Width | 1.05 in. |
Length | 1.05 in. |
Details
Voltage - Batteries | 3.6V |
Capacity - Batteries | 300 mAh |
Weight | 0.06 lbs |
Description
3/CP300H 3.6V 300mAh NiMH Battery For Portable Lighting, Torchlight, Scanner ALL OF OUR CUSTOM PACKS ARE BUILT USING GENUINE VARTA CELLS 3/CP300H 3.6V 300mAh NiMH Battery Specifications: Voltage: 3.6V Amperage: 300mAh Chemistry: NiMH Terminals: FLAT CONTACTS Height: 1.05in Diameter: 1.05in Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Best Power PW9125 1250i (MAX3983723)
- ILC Replacement for John Deere G100 Lawn AND Garden Tractor 340cca Battery (G100 LAWN AND GARDEN TRACTOR 340CCA BATTERY JOHN)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MIGHTY MAX BATTERY 12V 9Ah Replaces APC RBC5 RBC9 RBC22 RBC32 RBC33 ZEUS PC9-12 - 2 Pack (ML9-12MP25112443)
- EXELL BATTERY 3V PLC Computer Backup Battery LITH-46 25C3891 CR17450SE-R LITH-46 (EBPLC-LITH-46)
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0604N ELB0605N Brick Pack (EBE-21NEW)
- EXELL BATTERY Emergency Lighting Battery Replacement for ITI 34-051 (EBE-47)
- EXELL BATTERY Exell NiCD 7.2V 800mAh Back-Up Battery for Security Alarm Systems (EBC-70-800)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- EXELL BATTERY Razor Battery For Remington 10468, R9100TLT Electric Razors (EBR-12)
- ILC Replacement for Logitech Squeezebox Duet Controler (SQUEEZEBOX DUET CONTROLER LOGITECH)
- Exell Battery Specialty Rechargeable Batteries