31pc Essential Battery Kit Includes A28PX A23 CR2032 CR2025 L1154 & Watch Opener
Mfr # EB-KIT-102
Zoro # G706372477
Key Features
- Battery Size Varies
- Battery Chemistry Li-Ion
- Diameter 0.51
- Battery Capacity Varies
- Length 0.99
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-KIT-102
- Zoro # G706372477
- UPC # 816481024974
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | Varies |
Diameter | 0.51 |
Length | 0.99 |
Width | 0.51 |
Height | 0.99 |
Details
Battery Chemistry | Li-Ion |
Battery Capacity | Varies |
Color Code | Assorted Colors |
Description
Exell Battery Essentials Kit Includes 6V A28PX Alkaline Batteries, 12V 23A Alkaline Batteries, 3V CR2025 CR2032 Lithium Batteries, 3V L1154 Alkaline Batteries and Watch Opener
Exell Battery Essentials Kit Includes:
(1) 5-Pack EB-4LR44
(1) 5-Pack EB-23A
(1) 10-Pack EB-L1154
(1) 5-Pack EB-CR2025
(1) 5-Pack EB-CR2032
(1) HN7 Professional Watch Case Opener Knife
EB-4LR44 Alkaline Battery Specifications
Type: Alkaline
Voltage: 6V
Amperage: 165 mAh
Battery Size: 4LR44
Length: 0.99in (25.2mm)
Diameter: 0.51in (13mm)
Rechargeable: No
Country of Manufacture: China
EB-4LR44 Alkaline Battery A28PX Replaces: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13
Compatibility
Innotek: BAT-001, BC-50 RECEIVER, BT-50 RECEIVER, BT-50A RECEIVER
Varta: 4034PX, 4NZ13, 7H34, V34PX, V4034PX
Vinnic: L1325
12V EB-A23 Alkaline Battery Specifications:
Voltage: 12V
Chemistry: Alkaline
Length: 1.14in (28.9 mm)
Diameter: 0.41in (10.3 mm)
Country of Manufacture: China
12V EB-A23 Alkaline Battery is Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932
Compatibility
Chamberlain: 750, 753, 756
Sears: 139.53400, 139.53413, 139.53515, 139.53606, 139.53707, 139.53758, 139.53776
Exell EB-CR2025 Lithium Coin Cell Battery Specifications:
Output Voltage: 3V
Amperage: 150mAh
Chemistry: Lithium
Battery Size: CR2025
Height: 0.09in (2.5mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2025 Lithium Coin Cell Battery also known as:DL2025, ECR2025, NA, BR2025, 208-205, DL20256B
Compatibility
Compatible Part Numbers: BR2025, CR2025, DL2025, LM2025
Varta: CR2025
Vinnic: VNC2025, VNC2025/400, VNC2025/4000, VNC2025/5
Exell EB-CR2032 Lithium Coin Cell Battery Specifications
Output Voltage: 3V
Chemistry: Lithium
Battery Size: CR2032
Height: 0.125in (3.2mm)
Diameter: 0.78in (20.0mm)
5pcs per card
Exell EB-CR2032 Lithium Coin Cell Battery also known as: DL2032, EA2032
Compatibility
Duracell: DL2032
Royovac: KECR2032
Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR
Vinnic: VNC2032, VNC2032/400, VNC2032/4000
EB-L1154 Watch Cell Battery Specifications
Voltage: 1.5V
Chemistry: Alkaline
Terminal Type: Watch/Button Cell
10pcs Card
Exell EB-L1154 Alkaline Watch Cell Battery Also Known As: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08
- •Kit Contains Replacements For: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, DL2025, ECR2025, BR2025, DL2032, EA2032, ECR2032, E-CR2032, 0 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 3PK (MAX3967882)
- ILC Replacement for 3gen Dermlite II Battery (DERMLITE II)
- FLOORTEX Glacier Glass Mat, Desk Pad, 19" x 24 (FCDE1924G)
- ENERGIZER Button Cell Battery, A27, 12V (A27BPZ)
- EXELL BATTERY MRB625 1.35V Zinc Air Battery Z625PX PX625 PX13 V625PX (MRB625)
- EXELL BATTERY A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09 (A625PX)
- EXELL BATTERY 51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (EB-KIT-128)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 L1131 A28PX 23A & Watch Opener (EB-KIT-140)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG11 LR721 361 (EB-L721)
- POWER UP! Batteries Button Cell Alkaline AG13 1.5v, PK 2 (031-11171)
- Exell Battery Coin & Button Batteries