276 Alkaline Battery, 1 PK
Mfr # 276
Zoro # G603546445
Key Features
- Standard Battery Size 276
- Voltage 9
- Length 2.13
- Width 2.56
- Color Assorted Colors
Product Information
- Brand Exell Battery
- MFR # 276
- Zoro # G603546445
- UPC # 819891010049
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | 276 |
Length | 2.13 |
Width | 2.56 |
Battery Size | 276 |
Height | 3.15 |
Details
Voltage | 9 |
Color | Assorted Colors |
Battery Chemistry | Alkaline |
Battery Capacity | 4800 |
Weight | 1 |
Description
Exell 276 9V Alkaline Battery NEDA 1603 Eveready 276 Replacement Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. The 276, or PP9, has larger snap connectors than the popular PP3 9V battery. It is used in a wide variety of meters, vintage radios, medical equipment, fire alarms/detectors and other devices Also Known As: 276, 439, 6419, 6F100, BB29, D6, DT9, GP1603S, M1603, M6, MN1603, P88, PB6F100E, PP9, RR9, ST9, T6009, TR9, VS306, VT9, Z276 Battery Model 276 fits the following products: Manufacturer Model BUSH TR130 BUSH TR82C ROBERTS R250 ROBERTS R550 ROBERTS R757 ROBERTS R760 Also compatible with other models not listed.
- •FITS AND REPLACES: 6F100, ANSI C18-1A-1989, NEDA 1605, D6, M1603, 276, WB101, VS306, 1603, VS306, 6419, Z276
- •NSN # 6135-00-982-1882
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94554)
- QFX Wireless Dynamic Professional Microphone (M-310)
- EXELL BATTERY 206 Alkaline Battery, 1 PK (206A)
- EXELL BATTERY 266 Alkaline Battery, 1 PK (266)
- EXELL BATTERY 9V Alkaline Battery, 1 PK (246)
- DURACELL AA ALK-DUR CARDED, PK 4 (MN-1500B4)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 12 Pack (ALC12PP)
- ILB GOLD Alkaline Battery, Replacement For Duracell, Mn1500Bkd-24Pk (MN1500BKD-24PK)
- DURACELL BATTERY ALKALINE 12V 2PK (MN21B2PK)
- Exell Battery Disposable Standard Batteries