26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights
Mfr # EBLI-26650HP34-WT_SOLAR
Zoro # G206372441
Key Features
- Height 2.57
- Width 1.03
- Voltage 3.7
- Color Yellow
- Length 2.57
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-26650HP34-WT_SOLAR
- Zoro # G206372441
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 2.57 |
Width | 1.03 |
Length | 2.57 |
Details
Voltage | 3.7 |
Color | Yellow |
Weight | 0.2 |
Description
Exell 3.7V 26650 3400mAh Rechargeable SOLAR Flat Top Battery with Tabs for pathway lights, garden lighting, security lights and more.
Exell 26650HP 3.7V 3400mAh LiMN Battery is an ideal replacement battery for many of todays in demand applications such as high intensity LED flashlights and used in gardens and walk ways.
Exell 26650HP 3.7V 3400mAh LiMN Battery Specifications
Voltage: 3.7V
Amperage: 3400mAh
Battery Size: 26650
Continuous Maximum Discharge Current: 32 amps
Maximum Pulse Discharge Current: 64 amps
C Rating Charge Rate: 15 ~ 20C
Chemistry Type: Lithium Manganese (LiMN)
Length: 2.57(65.27mm)
Width: 1.03in (26.16mm)
Terminal Type: Flat Top with Tabs
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC BACK-UPS XS1500 RBC109 PS-1290 (ML9-12104)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for AGM BCI Group 65 Car, Truck (MAX3903857)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery replacement for Quantum QG edge 2.0 Power Chair (ML55-12GEL206)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- Exell Battery Solar Batteries