Shop All Rechargeable Batteries
Exell Battery
2.4V 80mAh Battery 2 Pin 55608302060 for alarm system, consumer device
Mfr # 2/V80H-2P
Zoro # G911248802
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 2.4V
- Battery Capacity 80 mAh
- Width 0.59 in.
- Height 0.5 in.
- Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 2/V80H-2P
- Zoro # G911248802
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.59 in. |
Height | 0.5 in. |
Details
Voltage | 2.4V |
Battery Capacity | 80 mAh |
Weight | 0.04 lbs |
Description
Exell 2/V80H-2P 2.4V 80mAh NiMH Battery with 2 Pins ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 2/V80H-2P 2.4V 80mAh NiMH Battery Specifications: Voltage: 1.2V Amperage: 80mAh Chemistry: NiMH Terminals:2 Pins Height: 0.50in 13mm Diameter: 0.59in 15mm Features With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium DL2016/CR2016 3 V Button Cell Battery , 4PK (DL2016B4PK)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- ILC Replacement For CAMERON SINO, CSLOX7RC (CS-LOX7RC)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-703-012 (55615-703-012)
- Exell Battery Rechargeable Batteries