Shop All Rechargeable Batteries
Exell Battery
2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery
Mfr # 2/CP300H
Zoro # G611248799
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.58 in.
- Width 1.05 in.
- Voltage 2.4V
- Battery Capacity 300 mAh
- Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exell Battery
- MFR # 2/CP300H
- Zoro # G611248799
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 0.58 in. |
Width | 1.05 in. |
Details
Voltage | 2.4V |
Battery Capacity | 300 mAh |
Weight | 0.04 lbs |
Description
2/CP300H 2.4V 300mAh NiMH Battery For MBU, GPS-Tracker, Metering, Server Battery ALL OF OUR CUSTOM PACKS ARE BUILT USING GENUINE VARTA CELLS 2/CP300H 2.4V 300mAh NiMH Battery Specifications: Voltage: 2.4V Amperage: 300mAh Chemistry: NiMH Terminals: FLAT CONTACTS Height: 0.58in Diameter: 1.05in Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- BLACK BOX Standard Adapter Panel, Bronze Sleeves, (3) Duplex Sc Pairs, Beige (JPM451B)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK4 (DX2400B4N)
- Exell Battery Rechargeable Batteries