Shop All Rechargeable Batteries
Exell Battery
2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059
Mfr # 2/V150H-3P
Zoro # G211248809
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.56 in.
- Voltage 2.4V
- Battery Capacity 150 mAh
- Width 1.01 in.
- Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exell Battery
- MFR # 2/V150H-3P
- Zoro # G211248809
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 0.56 in. |
Width | 1.01 in. |
Details
Voltage | 2.4V |
Battery Capacity | 150 mAh |
Weight | 0.04 lbs |
Description
Exell 2/V150H 3 Pin 2.4V 150mAh NiMH Battery 55615302059 MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 2/V150H 3 Pin 2.4V 150mAh NiMH Battery Specifications: Voltage: 2.4V Amperage: 150mAh Chemistry: NiMH Terminals: 3-Pin Height: 0.46in 11.8mm Diameter: 1in 25.6mm Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, Exell Battery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for IEC Sr54 (SR54 IEC)
- AIPHONE Angle Box (SBX-DV30)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-70)
- MINIMINI Bottle Bluetooth Speaker (MI3594566)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- NITECORE NL2150HPR 5000mAh USB-C Rechargeable >15A 21700 Battery (NL2150HPR)
- Exell Battery Rechargeable Batteries