Shop All Rechargeable Batteries
Exell Battery
2/3AA 1.2V 400mAh Rechargeable Battery w/Tabs for DIY, Radios, Power Packs
Mfr # EBC-304-1
Zoro # G411248807
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 400 mAh
- Color Yellow
- Height 1.1 in.
- Width 0.56 in.
- Voltage 1.2V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-304-1
- Zoro # G411248807
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.1 in. |
Width | 0.56 in. |
Details
Battery Capacity | 400 mAh |
Color | Yellow |
Voltage | 1.2V |
Weight | 0.03 lbs |
Description
Exell 2/3AA 1.2V 400mAh NiCD Rechargeable Battery with Tabs Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell 2/3AA 1.2V 400mAh NiCD Rechargeable Battery with Tabs Specifications Voltage: 1.2V Amperage: 400mAh Chemistry: Nickel Cadium NiCD Height: 1.10in Diameter: 0.56in Terminal Types: Tabs NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- ILC Replacement For FULLRIVER, DC21012 (DC210-12)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY 2/V80H Flat Pack 2.4V 80mAh Memory Backup Battery for GPS-Tracker, RTC, MBU (2/V80H-Flat)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- Exell Battery Rechargeable Batteries