Shop All Rechargeable Batteries
Exell Battery
2/3AA 1.2V 400mAh Button Top Rechargeable Battery for DIY, Radios, Power Packs
Mfr # EBC-304
Zoro # G511248820
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.2V
- Color Yellow
- Battery Capacity 400 mAh
- Width 0.56 in.
- Height 1.16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-304
- Zoro # G511248820
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.56 in. |
Height | 1.16 in. |
Details
Voltage | 1.2V |
Color | Yellow |
Battery Capacity | 400 mAh |
Weight | 0.03 lbs |
Description
Exell 2/3AA 1.2V 400mAh NiCD Rechargeable Button Top Battery Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell 2/3AA 1.2V 400mAh NiCD Rechargeable Button Top Battery Specifications Voltage: 1.2V Amperage: 400mAh Chemistry: Nickel Cadium NiCD Height: 1.16in Diameter: 0.56in Terminal Types: Button Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- EVEREADY BATTERY, RCHRGBLE, D, 2/PK (EVENH50BP2CT)
- ICOM Belt Clip, Polycarbonate (MB124)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- Exell Battery Rechargeable Batteries