Shop All Rechargeable Batteries
Exell Battery
2/3A Size 1.2V 700mAh NiCD Rechargeable Battery with Tabs
Mfr # EBC-302-1
Zoro # G711248798
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.64 in.
- Height 1.08 in.
- Battery Capacity 700 mAh
- Voltage 1.2V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exell Battery
- MFR # EBC-302-1
- Zoro # G711248798
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.64 in. |
Height | 1.08 in. |
Details
Color | Yellow |
Battery Capacity | 700 mAh |
Voltage | 1.2V |
Weight | 0.01 lbs |
Description
Exell 2/3A Size 1.2V 700mAh NiCD Rechargeable Battery with Tabs Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell 2/3A Size 1.2V 700mAh NiCD NiCD Rechargeable Battery with Tabs Specifications Voltage: 1.2V Amperage: 700mAh Chemistry: Nickel Cadium NiCD Height: 1.08in Diameter: 0.64in Terminal Types: Tabs NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder Kit, Color Clear, PK20 (BAU 67665)
- FELLOWES Mouse Pad, Blue (58021)
- MAXELL Headphone, Black (190319)
- ILC Replacement for Globalstar Gsp-1700 Battery (GSP-1700)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- STEELMAN Rechargeable 18650 Li-Ion 3.7V 2200mAh Replacement / Backup Battery (60660)
- Exell Battery Rechargeable Batteries