Shop All Solar Batteries
Exell Battery
18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light FLAT TOP Battery
Mfr # EBLI-18500C15_SOLAR
Zoro # G306372457
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.94
- Width 0.71
- Color Yellow
- Length 1.94
- Voltage 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-18500C15_SOLAR
- Zoro # G306372457
- UPC # 813662023283
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 1.94 |
Width | 0.71 |
Length | 1.94 |
Details
Color | Yellow |
Voltage | 3.7 |
Weight | 0.09 |
Description
Exell 18500C15 3.7V Li-Ion 1500mAh 15AMP Rechargeable Solar Light Flat Top Battery
Exell 18500C15 3.7V 1500mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 1500mAh
Battery Size: 18500C15
Maximum Pulse Discharge Current: 15 amps
C Rating Charge Rate: 1 ~ 3C
Chemistry Type: Li-Ion
Length: 1.94(49.27mm)
Width: 0.71in (18.03mm)
Terminal Type: Flat Top
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 L1131 A28PX 23A & Watch Opener (EB-KIT-140)
- BITTEL Phone, 1 Line, 8 Button, Message Wait Light (HT60)
- SONY PlayStation 5 Slim Console - Marvel's Spider-Man 2 Bundle Full Game Download Included - White (1000039815)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- K2 ENERGY 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS (K2B12V11EB)
- Exell Battery Solar Batteries