Shop All Solar Batteries
Exell Battery
18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS
Mfr # EBLI-18500C15-WT_SOLAR
Zoro # G706372453
original price:
$5.71
9% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.94
- Width 0.71
- Voltage 3.7
- Length 1.94
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-18500C15-WT_SOLAR
- Zoro # G706372453
- UPC # 813662026949
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 1.94 |
Width | 0.71 |
Length | 1.94 |
Details
Voltage | 3.7 |
Color | Yellow |
Weight | 0.09 |
Description
Exell 18500 3.7V Li-Ion 1500mAh 15AMP Rechargeable Solar Light Battery with Solder Tabs
Exell 18500C15 3.7V 1500mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 1500mAh
Battery Size: 18500C15
Maximum Pulse Discharge Current: 15 amps
C Rating Charge Rate: 1 ~ 3C
Chemistry Type: Li-Ion
Length: 1.94(49.27mm)
Width: 0.71in (18.03mm)
Terminal Type: SOLDER TABS
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1112)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 - 10 Pack (ML7-12MP103612512751075)
- MOXA 16Ports Modbus Gateway, Dual Dc Power Input (MGate MB3660-16-2DC)
- DURACELL Procell Professional Alkaline Batteries - Size Aa, Aa, 24PK (DURPC1500)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- POWERSTAR PowerStar ps200-12-59 12V 200Ah Solar Power Battery - Deep Cycle-ML4D24 (ps200-12-59)
- Exell Battery Solar Batteries