Shop All Solar Batteries
Exell Battery
14500 Li-Ion 800mAh Rechargeable Solar Light BUTTON TOP Battery
Mfr # EBLI-14500C8-BT_SOLAR
Zoro # G906372390
original price:
$6.15
9% off
new price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.91
- Width 0.55
- Length 1.91
- Voltage 3.7
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-14500C8-BT_SOLAR
- Zoro # G906372390
- UPC # 813662026918
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 1.91 |
Width | 0.55 |
Length | 1.91 |
Details
Voltage | 3.7 |
Weight | 0.05 |
Color | Yellow |
Description
Exell 3.7V 14500 Li-Ion 800mAh Rechargeable Solar Light Button Top Battery
Exell 14500C8 3.7V 800mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 800mAh
Battery Size: 14500
C Rating Charge Rate: 1 ~ 3C
Type: Li-Ion
Length: 1.91(48.51mm)
Width: 0.55in (13.97mm)
Terminal Type: Button Top
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH Replaces Pride Mobility SC40X Go-Go Ultra X 3 Wheel - 2 Pack (ML15-12MP24110570119)
- ILC Replacement for Devilbiss 7305 P-413 Battery (7305 P-413 BATTERY DEVILBISS)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- SOCKET MOBILE S700 Black, CX3803-2563 (CX3803-2563)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- POWERSTAR PowerStar AGM1235-219 12V 35Ah U1 Deep Cycle AGM Solar Battery Replaces 33 to 34Ah (AGM1235-219)
- Exell Battery Solar Batteries