Shop All Solar Batteries
Exell Battery
14500 Li-Ion 800mAh Rechargeable Solar Light Battery WITH TABS
Mfr # EBLI-14500C8-WT_SOLAR
Zoro # G806372438
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.91
- Width 0.55
- Length 1.91
- Voltage 3.7
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-14500C8-WT_SOLAR
- Zoro # G806372438
- UPC # 813662026925
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 1.91 |
Width | 0.55 |
Length | 1.91 |
Details
Voltage | 3.7 |
Color | Yellow |
Weight | 0.05 |
Description
Exell 3.7V 14500 Li-Ion 800mAh Rechargeable Solar Light Battery with TABS
Exell 14500C8 3.7V 800mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 800mAh
Battery Size: 14500
C Rating Charge Rate: 1 ~ 3C
Type: Li-Ion
Length: 1.91(48.51mm)
Width: 0.55in (13.97mm)
Terminal Type: SOLDER TABS
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PEP Boys 8d-1155 (8D-1155 PEP BOYS)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- POWERSTAR PowerStar AGM1235-219 12V 35Ah U1 Deep Cycle AGM Solar Battery Replaces 33 to 34Ah (AGM1235-219)
- Exell Battery Solar Batteries