Shop All Solar Batteries
Exell Battery
14500 3.7V Li-Ion 800mAh Rechargeable Solar Light FLAT TOP Battery
Mfr # EBLI-14500C8_SOLAR
Zoro # G506372417
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.91
- Width 0.55
- Voltage 3.7
- Color Yellow
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBLI-14500C8_SOLAR
- Zoro # G506372417
- UPC # 813662023252
- Country of Origin China
- Category Solar Batteries
Dimensions
Height | 1.91 |
Width | 0.55 |
Length | 1.91 |
Details
Voltage | 3.7 |
Color | Yellow |
Weight | 0.05 |
Description
Exell 3.7V 14500 Li-Ion 800mAh Rechargeable Solar Light Flat Top Battery
Exell 14500C8 3.7V 800mAh Li-Ion Battery Specifications
Voltage: 3.7V
Amperage: 800mAh
Battery Size: 14500
C Rating Charge Rate: 1 ~ 3C
Chemistry: Li-Ion
Length: 1.91(48.51mm)
Width: 0.55in (13.97mm)
Terminal Type: Flat Top
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- OZ LIFTING PRODUCTS Mounting Arm (OBH230-WALL)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- KENSINGTON W2000 1080p Auto Focus Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81175WW)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-14430C6.5-BT_SOLAR)
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- POWERSTAR PowerStar ps200-12-58 12V 200Ah SLA-AGM Solar Batteries (ps200-12-58)
- Exell Battery Solar Batteries