Shop All Rechargeable Batteries
Exell Battery
1/3AA Rechargeable Battery 300mAh 1.2V Button Top for Shavers, Custom, Radios
Mfr # EBC-504
Zoro # G111248800
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in.
- Color Green
- Battery Capacity 300 mAh
- Voltage 1.2V
- Width 0.56 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-504
- Zoro # G111248800
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 0.63 in. |
Width | 0.56 in. |
Details
Color | Green |
Battery Capacity | 300 mAh |
Voltage | 1.2V |
Weight | 0.02 lbs |
Description
Exell 1/3AA Size 1.2V 300mAh NiMH Rechargeable Button Top Battery Cell Exell 1/3AA Size 1.2V 300mAh Batteries are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell AA 300mAh 1.2V NIMH Battery Specifications Voltage: 1.2V Amperage: 300mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.56in 14.2mm Height: 0.63in 16mm Terminal Type: Button Top Country of Manufacture: China Features High quality AA Size rechargeable NiMH battery. Provides long use time per charge with this very high 300mAh capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- ENERGIZER Lantern Battery, 6VDC, 4.53" H, 2.56" W (1209)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- EXELL BATTERY 2/V80H Flat Pack 2.4V 80mAh Memory Backup Battery for GPS-Tracker, RTC, MBU (2/V80H-Flat)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- Exell Battery Rechargeable Batteries