Shop All Coin & Button Batteries
Exell Battery
1.2V NIMH AAA 800mAh Rechargeable Button Top Battery
Mfr # EBC-522
Zoro # G511248844
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 1.2V
- Length 1.76 in.
- Width 0.41 in.
- Color Green
- Battery Capacity 800 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-522
- Zoro # G511248844
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Length | 1.76 in. |
Width | 0.41 in. |
Details
Voltage - Batteries | 1.2V |
Color | Green |
Battery Capacity | 800 mAh |
Weight | 0.02 lbs |
Description
Exell 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery Exell AAA Size 1.2V 800mAh Batteries are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell 1.2V NIMH AAA 800mAh Battery Specifications Voltage: 1.2V Amperage: 800mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.41in 10.52mm Height: 1.74in 44.08mm Terminal Type: Button Top Country of Manufacture: China Features High quality rechargeable NiMH battery. Provides long use time per charge with this very high capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- ILC Replacement for Epson Ex3200 Lamp & Housing (EX3200 LAMP & HOUSING EPSON)
- ALLSOP Memory Foam Wrist Rests, Black (30205)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- EXELL BATTERY MRB625 1.35V Zinc Air Battery Z625PX PX625 PX13 V625PX (MRB625)
- EXELL BATTERY AA 1.2V 1000mAh Button Top Rechargeable Battery for LED Lights, Hobby, Alarms (EBC-308)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- EXELL BATTERY A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52 (A640PX)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG4 377 LR66 (EB-L626)
- EXELL BATTERY 41pc Essential Batteries Kit L1131 L1154 L626 CR2032 CR927 & Watch Opener (EB-KIT-115)
- ENERGIZER BATTERY HEAR AID 13 8PK (AZ13DP-8)
- Exell Battery Coin & Button Batteries