Shop All Rechargeable Batteries
Exell Battery
1.2V NIMH AAA 1000mAh Rechargeable Flat Top Battery
Mfr # EBC-526-0
Zoro # G511248882
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.41 in.
- Height 1.76 in.
- Battery Capacity 1000 mAh
- Voltage 1.2V
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-526-0
- Zoro # G511248882
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.41 in. |
Height | 1.76 in. |
Details
Battery Capacity | 1000 mAh |
Voltage | 1.2V |
Color | Green |
Weight | 0.02 lbs |
Description
Exell 1.2V NIMH AAA 1000mAh Rechargeable Flat Top Battery Exell AAA Size 1.2V 1000mAh Batteries are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell 1.2V NIMH AAA 1000mAh Battery Specifications Voltage: 1.2V Amperage: 1000mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.41in 10.52mm Height: 1.74in 44.08mm Terminal Type: Flat Top Country of Manufacture: China Features High quality rechargeable NiMH battery. Provides long use time per charge with this very high capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- KENSINGTON Pad, Corded, Black, 4-7/8"x3-1/2 (K79820WW)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- CLORE AUTOMOTIVE Clore Automotive KKJNC325 12V Lithium Jump Starter 450 (KKJNC325)
- Exell Battery Rechargeable Batteries