Shop All Rechargeable Batteries
Exell Battery
1.2V AA Rechargeable Button Top Battery for DIY, FRS, Keypads, Alarms
Mfr # EBC-502
Zoro # G111248879
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.99 in.
- Color Green
- Width 0.58 in.
- Voltage 1.2V
- Battery Capacity 2200 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-502
- Zoro # G111248879
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Height | 1.99 in. |
Width | 0.58 in. |
Details
Color | Green |
Voltage | 1.2V |
Battery Capacity | 2200 mAh |
Weight | 0.05 lbs |
Description
Exell 1.2V AA 2200mAh Rechargeable NIMH Button Top Battery Exell 1.2V AA 2200mAh NIMH Batteries are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell AA 2200mAh 1.2V NIMH Battery Specifications Voltage: 1.2V Amperage: 2200mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.57in 14.52mm Height: 1.95in 49.77mm Terminal Type: Button Top Country of Manufacture: China Features High quality AA Size rechargeable NiMH battery. Provides long use time per charge with this very high 2200mAh capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARITY 59884.001 Expandable Handset for XLC7BT (XLC7HS)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- APE CASE Tablet Stand for iPad, Samsung, Google (ACS711T)
- ILC Replacement for Vocera 230-01977 Battery (230-01977 BATTERY VOCERA)
- EXELL BATTERY 1/3AA Rechargeable Battery 300mAh 1.2V Button Top for Shavers, Custom, Radios (EBC-504)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 2/V80H Flat Pack 2.4V 80mAh Memory Backup Battery for GPS-Tracker, RTC, MBU (2/V80H-Flat)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-34-2P)
- Exell Battery Rechargeable Batteries