Shop All Rechargeable Batteries
Exell Battery
1.2V AA 2200mAh Rechargeable NIMH Flat Top Battery
Mfr # EBC-502-0
Zoro # G211248816
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.58 in.
- Voltage 1.2V
- Height 1.96 in.
- Battery Capacity 2200 mAh
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-502-0
- Zoro # G211248816
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.58 in. |
Height | 1.96 in. |
Details
Voltage | 1.2V |
Battery Capacity | 2200 mAh |
Color | Green |
Weight | 0.05 lbs |
Description
Exell 1.2V AA 2200mAh Rechargeable NIMH Flat Top Battery Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell AA 2200mAh 1.2V NIMH Flat Top Battery Specifications Voltage: 1.2V Amperage: 2200mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.57in 14.52mm Height: 1.95in 49.77mm Terminal Type: Flat Top Country of Manufacture: China Features High quality AA Size rechargeable NiMH battery. Provides long use time per charge with this very high 2200mAh capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC LightningCharge and Sync Cable, Camo, 10 (MB06625)
- LOGITECH M220 SILENT Wrls Mouse Blk (910-006127)
- SPRACHT Aura Professional UC Conference Phone, Black (CP3012)
- ILC Replacement for Fisher Price 00801-1869 Compatible Battery (00801-1869 COMPATIBLE BATTERY FISHER PRICE)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack (EBC-309-0)
- EXELL BATTERY A Size 1.2V 1400mAh NiCD Rechargeable Battery with Tabs (EBC-303-1)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- DURACELL Nimh Batteries, AA (NL1500B2N)
- Exell Battery Rechargeable Batteries