Shop All Coin & Button Batteries
Exell Battery
1.2V 80mAh 2-PIN Button Cell Battery for GPS terminal, GPS-Tracker
Mfr # 1/V80H-2P
Zoro # G011248832
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 1.2V
- Battery Capacity 80 mAh
- Length 0.24 in.
- Width 0.61 in.
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 1/V80H-2P
- Zoro # G011248832
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Length | 0.24 in. |
Width | 0.61 in. |
Details
Voltage - Batteries | 1.2V |
Battery Capacity | 80 mAh |
Weight | 0.01 lbs |
Description
Exell 1/V80H-2P 1.2V 80mAh NiMH Battery with 2 Pins ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS Exell 1/V80H-2P 1.2V 80mAh NiMH Battery with 2 Pins are excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 1/V80H-2P 1.2V 80mAh NiMH Battery Specifications: Voltage: 1.2V Amperage: 80mAh Chemistry: NiMH Terminals:2 Pins Height: 0.26in 6.8mm Diameter: 0.62in 16mm Features With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- ILC Replacement for Sonnenschein 1000010136 Battery (1000010136 BATTERY SONNENSCHEIN)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY 19pc Essential Batteries Kit 23A A27 A28PX CR2032 CR123A & Watch Opener (EB-KIT-110)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG11 LR721 361 (EB-L721)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- Exell Battery Coin & Button Batteries