Shop All Rechargeable Batteries
Exell Battery
1.2V 300mAh NiMH Battery w/TABS for RTC, MBU, Senors, Metering
Mfr # 1/CP300H-TABS
Zoro # G011248887
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 300 mAh
- Width 1.05 in.
- Height 0.29 in.
- Voltage 1.2V
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # 1/CP300H-TABS
- Zoro # G011248887
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 1.05 in. |
Height | 0.29 in. |
Details
Battery Capacity | 300 mAh |
Voltage | 1.2V |
Weight | 0.02 lbs |
Description
1/CP300H-TABS 1.2V 300mAh NiMH Battery w/TABS For RTC, MBU, Batery Timer, Senors, Metering ALL OF OUR CUSTOM PACKS ARE BUILT USING GENUINE VARTA CELLS 1/CP300H-3PIN 1.2V 300mAh NiMH Battery w/TABS Specifications: Voltage: 1.2V Amperage: 300mAh Chemistry: NiMH Terminals: TABS Height: 0.29in Diameter: 1.05in Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces Werker WKA12-18NB (ML18-1221116)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- EXELL BATTERY 2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device (2/V80H-WT)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY 1.2V AA Size 2200mAh NiMH Rechargeable Battery w/ Tabs (EBC-502-1)
- EXELL BATTERY Custom NiMH 3.6V 300mAh 1/3AA, 3E/E Stick Battery w/ Tabs (EBC-1/3AA-3T-NIMH)
- RBL PRODUCTS 21 V BATTERY (RB22001-B)
- Exell Battery Rechargeable Batteries