Shop All Rechargeable Batteries
Exell Battery
1/2AA 1.2V Rechargeable Flat Top Battery for DIY, FRS, Keypads, Alarms
Mfr # EBC-505-0
Zoro # G111248787
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 0.56 in.
- Voltage 1.2V
- Battery Capacity 500 mAh
- Height 0.97 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBC-505-0
- Zoro # G111248787
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 0.56 in. |
Height | 0.97 in. |
Details
Color | Green |
Voltage | 1.2V |
Battery Capacity | 500 mAh |
Weight | 0.03 lbs |
Description
Exell 1/2AA Size 1.2V 500mAh NiMH Rechargeable Battery Flat Top Cell Exell 1/2AA Size 1.2V 500mAh Batteries are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell AA 500mAh 1.2V NIMH Battery Specifications Voltage: 1.2V Amperage: 500mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.56in 14.2mm Height: 0.97in 24.55mm Terminal Type: Flat Top Country of Manufacture: China Features High quality AA Size rechargeable NiMH battery. Provides long use time per charge with this very high 500mAh capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- MOTOROLA Windporing RSM, IP56 (PMMN4040A)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V Peg Perego DMU12-12 Battery (MAX3513788)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- EXELL BATTERY AA 1.2V 800mAh NiCd Rechargeable Flat Top Assembly Cell Battery (EBC-307-0)
- EXELL BATTERY 2/V80H Flat Pack 2.4V 80mAh Memory Backup Battery for GPS-Tracker, RTC, MBU (2/V80H-Flat)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK2 (DX2400B2N)
- Exell Battery Rechargeable Batteries