Shop All Sealed Lead Acid Batteries
Exell Battery
12, 9, AGM Chemistry
Mfr # EB1290F2
Zoro # G503666700
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 9
- Height 3.94
- Width 2.56
- Weight 6.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB1290F2
- Zoro # G503666700
- UPC # 813662022224
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 |
Width | 2.56 |
Length | 5.94 |
Details
Voltage | 12 |
Capacity | 9 |
Weight | 6.18 |
Amperage | 9 |
Chemistry | AGM |
Description
Exell Battery 12V 9Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, medical mobility and replaces UB1290, 40748, NB12-9, PS-1290 Common uses for this battery: surge protectors, consumer electronics, engine starters, hunting, lawn and garden tools, power sports, access control devices, security, and more!
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Metal Detector Pinpoint / Handheld Pinpointer Locator (PMD58)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black (DCT-E2-01)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack (ML55-12MP241013911)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F1)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- EXELL BATTERY 12, 55, AGM Chemistry (EB12550)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- MIGHTY MAX BATTERY YTX14AH GEL Battery for Polaris 250 325 330 335 400 450 500 Sportsman (YTX14AHGEL105)
- Exell Battery Sealed Lead Acid Batteries