Shop All Sealed Lead Acid Batteries
Exell Battery
12, 8, AGM Chemistry
Mfr # EB1280F1
Zoro # G603666679
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Capacity 8
- Height 3.94
- Width 2.56
- Weight 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB1280F1
- Zoro # G603666679
- UPC # 813662022248
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 |
Width | 2.56 |
Length | 5.94 |
Details
Voltage | 12 |
Capacity | 8 |
Weight | 4.63 |
Amperage | 8 |
Chemistry | AGM |
Description
Exell Battery 12V 8Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, medical mobility and replaces UB1280, D5743, NB12-8, PS-1280 Common uses for this battery: underwater fish finders, small toys, hobby equipment, game decoy's, game feeders, invisible pet fences, solar power, emergency lighting, and more!
- Key Benefits
- Excellent performance and ability to endure high current output and deep cycling.
- Greater resistance to vibrations, shock, chemicals and heat.
- Higher cranking amps and lower self discharge.
- Leak resistant.
- Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
- Maintenance free.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Power Patrol SLA0959, SLA 0959 (ML12-6F273)
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- MIDLAND RADIO Cable, For Mfr. No. BRB200, Portable, 12V (BA1)
- EXELL BATTERY 6, 3.4, AGM Chemistry (EB634)
- EXELL BATTERY 12, 3.4, AGM Chemistry (EB1234)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F2)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for O'Reilly 31-5J (MAX3960228)
- Exell Battery Sealed Lead Acid Batteries